
Lamp, Roof Marker, Clear W/ Amber Diode, Sunvisor Mounted
Mfr # 888-5527
Zoro # G014590839
product price: $23.29
/eaKey Features
Lens Material
Plastic
Bulb Technology
LED
Length
6.5 in
Color/Finish
Amber
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
888-5527
Zoro #
G014590839
UPC #
885484578623
Country of Origin
Unknown
Dimensions
Length
6.5 in
Overall Width (in)
1.125 in
Overall Height (in)
1.75 in
Details
Lens Material
Plastic
Bulb Technology
LED
Color/Finish
Amber
Housing Material
Plastic
Lens Color
Clear
Terminal Type
Pin
Voltage
12 VDC
Mounting Method
Screw On
Item
1 Roof Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.