
Lateral Arm and Ball Joint Assembly-Front Left Upper Rearward, 521-253
Mfr # 521-253
Zoro # G7694414
product price: $50.79
/eaKey Features
Position
Front Left Upper Rearward
Vehicle Fit
Audi 2018-08, Porsche 2023-15
Grade
Standard
Includes
Bushings; Mounting Hardware
Suspension Grade Type
Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521-253
Zoro #
G7694414
UPC #
19495261636
Country of Origin
Taiwan, Province of China
Dimensions
Ball Joint Thread Dia.
14 mm
Maximum Length
237 mm
Maximum Width
288.5 mm
Ball Joint Stud Length:
42 mm
Mounting Hole Dia.
12.3 mm
Details
Position
Front Left Upper Rearward
Item
Control Arm and Ball Joint Assembly
Vehicle Fit
Audi 2018-08, Porsche 2023-15
Grade
Standard
Includes
Bushings; Mounting Hardware
Suspension Grade Type
Light
Features
Ball Joint Installed; Pre-Greased
Ball Joint Mounting Type
Press In
Number of Mounting Holes
1
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Color
Black
Type
Casting/Forged
Material
Steel
Description
Rigorously tested for sustained, secure performance by a team of product and quality engineers, Dorman's Lateral Link and Ball Joint Assembly is designed for passenger safety. Our industry-leading evaluation process ensures a smooth ride, directional stability, and agile handling. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.