Zoro Homepage

Lateral Arm and Ball Joint Assembly-Front Right Upper Rearward, 520-768

  • Mfr # 520-768

  • Zoro # G7708049


product price: $55.29
/ea

Key Features

Position
Front Right Upper Rearward
Includes
Bushings; Mounting Hardware
Material
Steel
Ball Joint Stud Type
Pinch
Number of Mounting Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-768
Zoro #
G7708049
UPC #
19495114031
Country of Origin
China

Dimensions

Ball Joint Thread Dia.
14 mm
Maximum Width
288.5 mm
Mounting Hole Dia.
12.3 mm
Maximum Length
237 mm

Details

Position
Front Right Upper Rearward
Includes
Bushings; Mounting Hardware
Material
Steel
Ball Joint Stud Type
Pinch
Number of Mounting Holes
1
Vehicle Fit
Audi 2009-96, Volkswagen 2005-98
Type
Casting/Forged
Suspension Grade Type
Light
Bushing Material
Rubber
Grade
Standard
Item
Control Arm and Ball Joint Assembly
Features
Ball Joint Installed; Pre-Greased
Color
Black

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.