Zoro Homepage

License Plate Light

  • Mfr # 68205

  • Zoro # G512448595


product price: $43.19
/ea

Key Features

Diameter
27.8 mm
Thickness
34 mm
Includes
1 License Lamp Lens
Width
45 mm
Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68205
Zoro #
G512448595
UPC #
885484847378
Country of Origin
China

Dimensions

Diameter
27.8 mm
Thickness
34 mm
Width
45 mm
Length
50 mm

Details

Includes
1 License Lamp Lens
Material
Plastic
Bulb Shape
Rectangular

Description

Ideal replacement - this license plate light lens matches the original part on specified vehicle years, makes and models;Durable construction - made of quality materials to provide proper illumination and seal out contaminants;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on testing to ensure a quality fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.