Zoro Homepage

Line Terminator, 800-993

  • Mfr # 800-993

  • Zoro # G7801307


product price: $27.39
/ea

Key Features

Material
Aluminum
Connection Type
Compression x Threaded
Hose Fitting Size
3/8"
Includes
(1) Tension Ring; (1) Seal Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-993
Zoro #
G7801307
UPC #
19495422624
Country of Origin
Unknown

Dimensions

Hose Fitting Size
3/8"

Details

Item
Air Conditioning Line Connector
Material
Aluminum
Connection Type
Compression x Threaded
Includes
(1) Tension Ring; (1) Seal Sleeve

Description

Line Terminator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.