Zoro Homepage

Lock Washer Steel 067 Outside Diameter 38 Inside Diameter 01 Thick Pack Of 15

  • Mfr # 965-112D

  • Zoro # G007040402


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
Steel
Minimum Thickness
0.10 in
System of Measurement
Inch
Inside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965-112D
Zoro #
G007040402
UPC #
885484927681
Country of Origin
China

Dimensions

Outside Diameter
0.67 in
Minimum Thickness
0.10 in
Inside Diameter
3/8 in

Details

Item
Split Lock Washer
Material
Steel
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.