Zoro Homepage

Lock Washer Steel 087 Outside Diameter 12 Inside Diameter 013 Thick

  • Mfr # 965-114D

  • Zoro # G307040430


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
Steel
Minimum Thickness
0.13 in
System of Measurement
Inch
Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965-114D
Zoro #
G307040430
UPC #
885484927339
Country of Origin
China

Dimensions

Outside Diameter
0.87 in
Minimum Thickness
0.13 in
Inside Diameter
1/2 in

Details

Item
Split Lock Washer
Material
Steel
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.