Shop All Automotive Wires & Cables
Dorman
Parking Brake Cable 1999-2003 Lexus RX300, C660155
Mfr # C660155
Zoro # G5782802
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Lexus RX300 2003-99
- Outer Sleeve Material Rubber
- Conduit Length 44.88 in
- Position Rear Left
- Includes Conduit
Product Information
- Brand Dorman
- MFR # C660155
- Zoro # G5782802
- UPC # 82702447512
- Country of Origin China
- Category Automotive Wires & Cables
Dimensions
Conduit Length | 44.88 in |
Details
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 25 Amp Clear ATC Fuses 7PK (63206)
- REESE Tow Ring, 8000 lb, 7-3/8 In (7024600)
- GEARWRENCH 1/2" Drive Nylon Strap Oil Filter Wrench (3149)
- WEATHERTECH CargoLiners (401385)
- DORMAN Parking Brake Cable Equalizer Boxed, 21121 (21121)
- SPARTAN POWER 10 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-10FT2AWG56)
- MOTORMITE Control Cables With 2 In Black Knob 15 F Multi Purpose C, 55199 (55199)
- PACER GROUP Pacer Red 3/0 AWG Battery Cable, 50' (WUL3/0RD-50)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 12 x 1.38 Inch Deep (5231512)
- SPARTAN POWER Single Black 6 ft 2/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK2/0AWG6FT38)
- GRIP-RITE L-STPL 18GA 1/4X1-1/2""5M (GRL17)
- Dorman Automotive Electrical