Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dorman Parking Brake Cable 2000-2001 Dodge Ram 1500 3.9L 5.2L 5.9L, C660097 C660097

Parking Brake Cable 2000-2001 Dodge Ram 1500 3.9L 5.2L 5.9L, C660097 (Discontinued)

  • Mfr # C660097
  • Zoro # G5587064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C660097
Zoro #
G5587064
UPC #
82702446744
Country of Origin
Iceland

Dimensions

Conduit Length
96.89 in

Details

Item
Parking Brake Cable
Application
Dodge Ram 1500 2001-00
Position
Rear Right
Outer Sleeve Material
Rubber
Includes
Conduit
Fit Type
Specific
Housing Color
Black

Description

Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.