Zoro Homepage

Parking Brake Cable 2007-2011 Toyota Yaris 1.5L, C660980

  • Mfr # C660980

  • Zoro # G3343515


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Features
Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
Includes
Conduit
Vehicle Fit
Toyota Yaris 2011-07
Outer Sleeve Material
Rubber
Position
Rear Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C660980
Zoro #
G3343515
UPC #
885484071117
Country of Origin
China

Dimensions

Conduit Length
53.27 in

Details

Features
Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
Includes
Conduit
Vehicle Fit
Toyota Yaris 2011-07
Item
Parking Brake Cable
Outer Sleeve Material
Rubber
Position
Rear Right
Housing Color
Black
Fitting Finish
Zinc Plated
Universal Fit
No

Description

Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.