
PCV Tube
Mfr # 926-750
Zoro # G012444950
product price: $69.95
/eaKey Features
Inside Dia.
0.25 in
Tube Material
Plastic
Wall Thickness
0.11 in
Length
8
Tube Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-750
Zoro #
G012444950
UPC #
37495948357
Country of Origin
Unknown
Dimensions
Inside Dia.
0.25 in
Wall Thickness
0.11 in
Length
8
Tube Length
8
Details
Tube Material
Plastic
Tube Color
Black
Shape
Tube
Item
1 PCV Tube
Description
Ideal replacement - this PCV tubing replaces the original hose on specified vehicle years, makes and models;Durable materials - this PCV hose is designed to withstand exposure to extreme temperatures and oil vapors to resist cracking and leaking;Cost-effective solution - offers original equipment quality at a competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and long service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.