
Pigtail
Mfr # 645-176
Zoro # G412447612
product price: $46.05
/eaKey Features
Wire Gauge Measurement
10 ga.
Gender
Female
Terminal Type
Blade
Color
Black, White, Red, Yellow
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645-176
Zoro #
G412447612
UPC #
194883025677
Country of Origin
Unknown
Dimensions
Wiring Harness Length
16.25 in
Details
Wire Gauge Measurement
10 ga.
Gender
Female
Terminal Type
Blade
Color
Black, White, Red, Yellow
Terminal Gender
Female
Shape
Irregular
Terminal Quantity
3
Wire Quantity
3
Item
Pigtail
Description
Direct replacement - this engine cooling fan motor connector matches the appearance and function of the factory hardware on specified applications;Ideal solution - this connector is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.