
Reman TIPM
Mfr # 599-983
Zoro # G412443669
product price: $1,019.99
/ea
Free Shipping & Returns
Key Features
Terminal Gender
Male
Length
9.5 in
Height
7.5 in
Housing Material
Plastic
Connector Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599-983
Zoro #
G412443669
UPC #
885484714830
Country of Origin
Unknown
Dimensions
Length
9.5 in
Height
7.5 in
Width
5.25 in
Details
Terminal Gender
Male
Housing Material
Plastic
Connector Color
Black
Connector Shape
Rectangle
Connector Quantity
7
Terminal Type
Blade Pin
Remanufactured
Yes
Item
1 Remanufactured Totally Integrated Power Module
Description
Direct replacement - this integrated control module replaces the original equipment module on certain vehicle years, makes and models;Effective fix - replacement addresses malfunctioning electrical equipment caused by failed original equipment control module;Smart solution - matches the function of the factory control module at a competitive price;Trustworthy quality - backed by team of engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.