Zoro Homepage

RIGID ALUMINUM TUBE

  • Mfr # 800-626

  • Zoro # G512538760


product price: $16.15
/ea

Key Features

Type
Tube
Inside Dia. (In.)
0.22 in
Material
Aluminium
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-626
Zoro #
G512538760
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Dia. (In.)
0.22 in
Length
48 in

Details

Type
Tube
Material
Aluminium

Description

Leak-resistant;Various sizes depending on application;Naturally lightweight for easy handling and installation;Suitable for a wide variety of uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.