
RIGID ALUMINUM TUBE
Mfr # 800-630
Zoro # G912538759
product price: $30.79
/eaKey Features
Inside Dia. (In.)
0.64 in
Tube Material
Aluminum
Length
48 In
Type
Tube-Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-630
Zoro #
G912538759
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Dia. (In.)
0.64 in
Length
48 In
Details
Tube Material
Aluminum
Type
Tube-Round
Item
Rigid Tubes
Description
Leak-resistant;Various sizes depending on application;Naturally lightweight for easy handling and installation;Suitable for a wide variety of uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.