
Seat Cushion Cover
Mfr # 926-864
Zoro # G412445083
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.12 in
Vehicle Fit
Specific
Width
21 in
Fabric
Foam
Mounting Straps Attached
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-864
Zoro #
G412445083
UPC #
37495949491
Country of Origin
Unknown
Dimensions
Thickness
0.12 in
Width
21 in
Length
33 in
Details
Item
Seat Cover
Vehicle Fit
Specific
Fabric
Foam
Mounting Straps Attached
Yes
Seat Type
Bucket
Color
Gray
Removable Inner Padding
Yes
Description
Direct replacement - this seat cover is designed to match the fit and function of the factory-design seat cover on specified vehicles;Ideal solution - precision-manufactured to seamlessly replace a seat cover that is damaged or missing, and improve the appearance and comfort of the seat;Durable construction - this seat cover is made from quality materials for reliable performance and long service life;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.