Self-Drilling Screw, #14 x 3/4 in, Zinc Yellow Plated Stainless Steel Pan Head Phillips Drive
Mfr # 395-061
Zoro # G3250384
product price:Â $16.65
/eaKey Features
Pan Head
Phillips Drive
Screw Size
#14
System of Measurement
Inch
Fastener Length
3/4 in
Material
Stainless Steel
Finish
Zinc Yellow Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395-061
Zoro #
G3250384
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Zinc Yellow Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.