Shop TAMPER-PRUF SCREWS
See all product information
Create Account
Self-Drilling Screw, #14 x 1-1/2 in, 410 Stainless Steel Pan Head Torx Drive
Mfr # 4.14ABK112PS
Zoro # G308435167
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4.14ABK112PS
- Zoro #
- G308435167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #14
- Fastener Length
- 1-1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Tip Type
- Drilling
- Material
- 410 Stainless Steel
- Item
- Self-Drilling Screw
Description
#14ab x 1-1/2 security self-drilling screw - pan torx head - 410 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx pin-head offers a high degree of security & requires matching driver bit.