Shop DORMAN
See all product information
Sheet Metal Screw, #1 x 1 in, Zinc Plated Steel Pan Head Slotted Drive
Mfr # 355-124
Zoro # G3253659
product price:Â $21.19
/eaKey Features
Pan Head
Slotted Drive
System of Measurement
Inch
Screw Size
#1
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
355-124
Zoro #
G3253659
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#1
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.