
SPLIT LOCK WASHER, 137PK
Mfr # 818-012
Zoro # G712448623
product price: $13.75
/pk 137, $0.10/eaKey Features
Material
Steel
System of Measurement
SAE
Inside Diameter
3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Color
Natural/Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
818-012
Zoro #
G712448623
UPC #
19495832126
Country of Origin
Taiwan, Province of China
Dimensions
Inside Diameter
3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
Details
Material
Steel
System of Measurement
SAE
Item
Split Lock Washers
Color
Natural/Zinc-Plated
Description
Ideal replacement - this washer is a direct replacement for the original washer used for numerous jobs;Durable construction - this part is made from quality materials to withstand use in automotive applications;Versatile shop supply - this washer can be used for a variety of automotive and household applications;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.