
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
425-274
Zoro #
G7641862
UPC #
37495436151
Country of Origin
China
Dimensions
Length
23.2 in
Diameter
0.98 in
Details
Item
Steering Shaft
Material
Steel
Includes
(2) Universal Joints
Vehicle Fit
Jeep Wrangler 1995-87
Color
Black
Position
Lower
End Type
Internal Profile; Internal Spline
Number of Splines
30
Description
Steering Shaft eliminates clunking and/or binding in the steering system. Replacement effectively restores the smooth rotation of your steering wheel. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.