Dorman

Suspension Air Compressor, 949-002


product price: $648.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Pressure - Air Compressor 100 psi
  • Includes Mounting Hardware
  • Compressor Type Electrical
  • Voltage 12V
  • Application Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Oldsmobile 2004-02, Saab 2009-05
See all product information

Product Information

Details

Max. Pressure - Air Compressor 100 psi
Includes Mounting Hardware
Compressor Type Electrical
Item Air Suspension Compressor
Voltage 12V
Application Buick 2007-04, Chevrolet 2009-02, GMC 2009-02, Oldsmobile 2004-02, Saab 2009-05
Amps 25 A

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.