
Suspension Control Arm - Front Left Lower, 520-405 (Discontinued)
- Mfr # 520-405
- Zoro # G7616705
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-405
Zoro #
G7616705
UPC #
19495112099
Country of Origin
China
Dimensions
Length
262.5 mm
Bushing Length
92 mm
Bushing Inside Diameter
14.3 mm
Bushing Outside Diameter
39.6 mm
Details
Item
Control Arm
Material
Cast Iron
Includes
Bushings
Vehicle Fit
Lexus ES300 2001-92, Toyota Avalon 1997-95, Toyota Camry 2001-92
Position
Front Left Lower
Color
Black
Ball Joint Stud Type
Threaded
Bushing Material
Rubber
Ball Joint Mounting Type
Welded
Bushing Color
Black
Finish
Powder Coated
End 2 Type
Press-In
Construction
Casting/Forged
Grade Type
Regular
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.