
Suspension Control Arm/Ball Joint Assembly-Front Right Lower, 520-552 (Discontinued)
- Mfr # 520-552
- Zoro # G7609032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-552
Zoro #
G7609032
UPC #
19495212591
Country of Origin
China
Dimensions
Maximum Length
237 mm
Mounting Hole Dia.
12.3 mm
Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Details
Item
Control Arm and Ball Joint Assembly
Material
Aluminum
Includes
Bushings, Mounting Hardware
Features
Ball Joint Installed, Pre-Greased
Vehicle Fit
Cadillac BLS 2008-07, Chevrolet Vectra 2008-03, Saab 9-3 2011-03, Saab 9-3X 2011-10
Position
Front Right Lower
Color
Black
Grade Type
Regular
Bushing Material
Rubber
Construction
Casting/Forged
Ball Joint Stud Type
Pinch
Number of Mounting Holes
1
Suspension Grade Type
Light
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.