
Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 520-640 (Discontinued)
- Mfr # 520-640
- Zoro # G6335294
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-640
Zoro #
G6335294
UPC #
19495113218
Country of Origin
China
Dimensions
Maximum Length
237 mm
Maximum Width
288.5 mm
Mounting Hole Dia.
12.3 mm
Ball Joint Thread Diameter
14 mm
Details
Item
Control Arm and Ball Joint Assembly
Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Honda Accord 1993-90
Features
Ball Joint Installed, Pre-Greased
Position
Front Right Upper
Number of Mounting Holes
1
Construction
Casting/Forged
Color
Black
Grade Type
Regular
Suspension Grade Type
Light
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.