
Tailgate Striker Bolt, 38427
Mfr # 38427
Zoro # G5391195
product price: $9.35
/eaKey Features
Color
Clear; Zinc
Application
Cadillac 2013-02, Chevrolet 2019-99, GMC 2019-99, Hummer 2010-05
Length
45 mm
Features
Corrosion Resistant
Includes
Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38427
Zoro #
G5391195
UPC #
37495384278
Country of Origin
China
Dimensions
Length
45 mm
Width
12 mm
Thread Size
M10-1.5
Thread Length
18 mm
Details
Color
Clear; Zinc
Application
Cadillac 2013-02, Chevrolet 2019-99, GMC 2019-99, Hummer 2010-05
Features
Corrosion Resistant
Includes
Washer
Material
Steel
Item
Tailgate Striker Bolt
Grade
10.9
Fit Type
Specific
Drive Type
Torx
Thread Type
Coarse
Attachment Method
Threaded
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.