Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Housing With Thermostat, Dorman - Oe Solutions 902-1125

  • Mfr # 902-1125

  • Zoro # G708630735


product price: $41.99
/ea

Key Features

Flange Width
3.11 in
Flange Length
3.7 in
Color
Black
Includes
1 Thermostat Housing, 1 Thermostat, 1 Gasket
Flange Thickness
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-1125
Zoro #
G708630735
UPC #
889245547637
Country of Origin
United States

Dimensions

Flange Width
3.11 in
Flange Length
3.7 in
Flange Thickness
0.45 in
Inside Diameter
1.1 in

Details

Color
Black
Includes
1 Thermostat Housing, 1 Thermostat, 1 Gasket
Grade Type
Standard Replacement
Outlet Port Quantity
2
Bolt Hole Center To Bolt Hole Center
3 in
Material
Plastic
Temp. Rating
160 Deg. F
Mounting Hole Quantity
3
Gasket Type
Gasket

Description

Dorman - OE Solutions 902-1125

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.