Shop ILC
See all product information
Create Account
AUTOCAR ACL YEAR 1991 AC CONDENSER 36 X 15 INCH
Mfr # ACL YEAR 1991 AC CONDENSER 36 X 15 INCH
Zoro # G922799461
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Core Thickness
0.87 in
Finish
Chrome-Plated
Core Width
15 in
Core Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACL YEAR 1991 AC CONDENSER 36 X 15 INCH
- Zoro #
- G922799461
- UPC #
- -
- Country of Origin
- China
- Item
- AC Condenser
- Finish
- Chrome-Plated
Description
This replacement A/C condenser for the 1991 Autocar ACL (36 x 15 inches) delivers reliable cooling performance to keep your trucks HVAC system operating efficiently. Built with durable construction and optimized heat-transfer design, it ensures consistent temperature control and long-term dependability in demanding commercial environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.