
TOOTH LOCK WASHER, 100PK
Mfr # 293-218
Zoro # G212448208
product price: $8.35
/pk 100, $0.08/eaKey Features
System of Measurement
SAE
Inside Diameter
0.312 in
For Screw Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293-218
Zoro #
G212448208
UPC #
19495296256
Country of Origin
China
Dimensions
Inside Diameter
0.312 in
For Screw Size
5/16 in
Details
System of Measurement
SAE
Material
Steel
Description
Ideal replacement - this washer is a direct replacement for the original washer used for numerous jobs;Durable construction - this part is made from quality materials to withstand use in automotive applications;Versatile shop supply - this washer can be used for a variety of automotive and household applications;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.