
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624-150
Zoro #
G8216364
UPC #
19495068020
Country of Origin
Unknown
Dimensions
Length
61-1/2 in
Details
Color
Natural
Material
Steel
Vehicle Fit
General Motors 1999-97, General Motors 1995-93
Operating Temp. Range
-40 to 329°F
Max. Working Pressure
100 psi
Item
Transmission Oil Cooler Line
End Type
Male Threads
Description
Transmission Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.