Shop DORMAN
See all product information
Create Account
U-BOLT - ROUNDED
- Mfr # 35624
- Zoro # G012655127
product price:Â
$
11.75
/ea
Key Features
Thread Size
1/2 in
Material
Steel
Finish
Zinc
Width Across Centers of Tips
3-1/8 in
Number of Nuts Included
2 Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35624
- Zoro #
- G012655127
- UPC #
- 37495356244
- Country of Origin
- China
- Item
- 2 Nuts
- Material
- Steel
- Finish
- Zinc
- Number of Nuts Included
- 2 Nuts
- Type
- Round U-Bolt
Dimensions
- Thread Size
- 1/2 in
- Width Across Centers of Tips
- 3-1/8 in
- Overall Length
- 8 in
Description
Square and round styles available;Durable steel construction;Resistant to rust and corrosion;Available in many different sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.