Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-BOLT SQUARE

  • Mfr # 35616

  • Zoro # G112655126


product price: $14.39
/ea

Key Features

Type
Hexagonal
Overall Length
9.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35616
Zoro #
G112655126
UPC #
37495356169
Country of Origin
China

Dimensions

Overall Length
9.375 in

Details

Type
Hexagonal
Item
1 U-Bolt Square

Description

Square and round styles available;Durable steel construction;Resistant to rust and corrosion;Available in many different sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.