Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-362

  • Zoro # G712445844


product price: $12.69
/pk 10, $1.27/ea

Key Features

SAE or Metric
Metric
Splined Bore Diameter
12.44 mm
Head Diameter
18.32 mm
Shoulder Length (In)
0.35 in
Shoulder Diameter
11.94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-362
Zoro #
G712445844
UPC #
19495610625
Country of Origin
United States

Dimensions

Splined Bore Diameter
12.44 mm
Head Diameter
18.32 mm
Shoulder Length (In)
0.35 in
Shoulder Diameter
11.94 mm
Thread Size
M12-1.50
Under Head Length
1.339 in
Thread Diameter
M12
Thread Length (In)
0.99 in
Knurl Diameter (In)
0.49 in

Details

SAE or Metric
Metric
Includes
10 Studs
Thread Pitch
1.5 mm
Color
Silver
Style
Serrated Stud
Item
10 Studs
Thread Direction
Clockwise (Right)
Material
Steel

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.