
WIPER TRANSMISSION
Mfr # 602-066
Zoro # G312513943
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Rotation Direction
Clockwise
Bushing Material
Rubber
Attachment Method
Bolt On
Material
Steel
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-066
Zoro #
G312513943
UPC #
19495988182
Country of Origin
Unknown
Dimensions
Wiper Arm Pivot Point Diameter
10 mm
Material Thickness
0.125 in
Length
570 mm
Details
Rotation Direction
Clockwise
Bushing Material
Rubber
Attachment Method
Bolt On
Material
Steel
Universal Or Specific Fit
Specific
Grade Type
Standard
Frame Material
Steel
Configuration
One Piece
Color/Finish
Silver
Driver Type
Electrical
Linkage Frame or Bracket
Bracket
Includes
1 Wiper Transmission
Description
Direct replacement - this windshield wiper linkage matches the fit and function of the original equipment linkage on specified vehicles;Restores performance - fixes a failed crank arm to restore wiper blade operation;Application specific - reverse engineered from the original design on certain vehicle years, makes and models;Trustworthy quality - backed by team of engineers and quality specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.