Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Transmission

  • Mfr # 602-508

  • Zoro # G714704154


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Bolt On
Mounting Hardware Included
Yes
Grade Type
Standard
Bushing Material
Plastic
Universal Or Specific Fit
Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-508
Zoro #
G714704154
UPC #
19495411550
Country of Origin
Unknown

Details

Connector Type
Bolt On
Mounting Hardware Included
Yes
Item
Wiper Transmission Assembly
Grade Type
Standard
Bushing Material
Plastic
Universal Or Specific Fit
Specific
Color
Black

Description

Direct replacement - this windshield wiper linkage matches the fit and function of the original equipment linkage on specified vehicles;Restores performance - fixes a failed crank arm to restore wiper blade operation;Application specific - reverse engineered from the original design on certain vehicle years, makes and models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.