This item is Discontinued.

Dormer 13.50mm HSS 118 Deg. Jobber Length Drill Bit A10013.5

13.50mm HSS 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A10013.5
  • Zoro # G9668937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A10013.5
Zoro #
G9668937
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
#14
Shank Dia.
13.5mm
Overall Length
160

Details

Drill Bit Grouping
Drill Bit
Item
HSS Steam Oxide Jobber Drill,13.5mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Steam Oxide
Material
High Speed Steel
Flute Type
DIN 338
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Point type
Standard Spiral
Drill Style
Jobber
Shank Shape
Straight
Measurement System
Wire

Description

HSS Steam Oxide Jobber Drill,13.5mm, Drill Bit Size #14, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.