This item is Discontinued.

Dormer 1.50mm HSS Bright 118 Deg. Jobber Length Drill Bit A0021.5

1.50mm HSS Bright 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A0021.5
  • Zoro # G9667150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0021.5
Zoro #
G9667150
UPC #
7320760376836
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1.50mm
Shank Dia.
1.5mm
Overall Length
40

Details

Drill Bit Grouping
Drill Bit
Item
HSS Bright/TiN Jobber Drill,1.5mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Material
High Speed Steel
Flute Type
DIN 338
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
10
Coolant Through
No
Point Type
Standard Spiral
Drill Style
Jobber
Shank Shape
Straight

Description

HSS Bright/TiN Jobber Drill,1.5mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.