Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A10831/64
Zoro #
G9670468
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
31/64"
Shank Dia.
31/64"
Overall Length
151
Details
Item
HSS Steam Oxide Jobber Drill,31/64"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Steam Oxide
Material
High Speed Steel
Flute Type
DIN 338
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
5
Point type
Split point
Coolant Through
No
Shank Shape
Straight
Drill Style
Jobber
Description
HSS Steam Oxide Jobber Drill,31/64 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.