This item is Discontinued.

Dormer 39/64" Cobalt 130 Deg. Jobber Length Drill Bit A90139/64

39/64" Cobalt 130 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A90139/64
  • Zoro # G9550545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A90139/64
Zoro #
G9550545
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
39/64 in
Shank Dia.
39/64 in
Overall Length
181.00 mm
Flute Length
132.00 mm
Maximum Drilling Depth
132 mm
Depth:Dia. Ratio
6xD
Depth x Dia. Ratio
6xD
Shank Length
49.00 mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
AlCrN
Decimal Equivalent
0.6094
Material
Cobalt
Flute Type
DIN/ANSI
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
List Number
A901
Coolant Through
No
Point Type
General Purpose
Standards
DIN ANSI
Drill Style
Jobber
Shank Shape
Straight
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.6094, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.