This item is Discontinued.

Dormer 39/64" HSS 118 Deg. Jobber Length Drill Bit A17039/64

39/64" HSS 118 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # A17039/64
  • Zoro # G9673030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A17039/64
Zoro #
G9673030
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#28
Shank Dia.
1/2"
Overall Length
6"

Details

Item
Reduced Parallel Shk Jobber Drill,39/64"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Steam Oxide
Material
High Speed Steel
Flute Type
DORMER
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Point Type
Standard Spiral
Shank Shape
Reduced
Drill Style
Jobber
Measurement System
Wire

Description

Reduced Parallel Shk Jobber Drill,39/64 In., Drill Bit Size #28, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.