This item is Discontinued.

Dormer A002 HSS BRT/TiN 002 118D PS JL Drill 10.00 mm A00210.0

A002 HSS BRT/TiN 002 118D PS JL Drill 10.00 mm (Discontinued)

  • Mfr # A00210.0
  • Zoro # G9667519
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A00210.0
Zoro #
G9667519
UPC #
7320760351451
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.00mm
Shank Dia.
10mm
Overall Length
133

Details

Item
HSS Bright/TiN Jobber Drill,10mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN Tip
Material
High Speed Steel
Flute Type
DIN 338
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
10
Coolant Through
No
Point Type
Split point
Shank Shape
Straight
Drill Style
Jobber

Description

HSS Bright/TiN Jobber Drill,10mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.