A002 HSS BRT/TiN 002 118D PS JL Drill 23/64 inch (Discontinued)
- Mfr # A00223/64
- Zoro # G9721181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A00223/64
Zoro #
G9721181
UPC #
7320760351345
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
23/64"
Shank Dia.
23/64"
Overall Length
125
Details
Drill Bit Grouping
Drill Bit
Item
Jobber Drill,Split Point,23/64"
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN Tip
Material
High Speed Steel
Flute Type
DIN 338
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
10
Coolant Through
No
Point Type
Split point
Drill Style
Jobber
Shank Shape
Straight
Description
Jobber Drill,Split Point,23/64 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.