Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A0024.8
Zoro #
G9667318
UPC #
7320760350805
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
4.80mm
Shank Dia.
4.8mm
Overall Length
86
Details
Item
HSS Bright/TiN Jobber Drill,4.8mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN Tip
Material
High Speed Steel
Flute Type
DIN 338
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
10
Point Type
Split point
Coolant Through
No
Drill Style
Jobber
Shank Shape
Straight
Description
HSS Bright/TiN Jobber Drill,4.8mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.