This item is Discontinued.

Dormer A100 HSS STM TEMPRD 118D JL Drill DIN 338 0.85 mm A100.85

A100 HSS STM TEMPRD 118D JL Drill DIN 338 0.85 mm (Discontinued)

  • Mfr # A100.85
  • Zoro # G9668675
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A100.85
Zoro #
G9668675
UPC #
7320760000267
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
0.85mm
Shank Dia.
0.85mm
Overall Length
30

Details

Drill Bit Grouping
Drill Bit
Item
HSS Steam Oxide Jobber Drill,.85mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Material
High Speed Steel
Flute Type
DIN 338
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
10
Coolant Through
No
Point Type
Standard Spiral
Drill Style
Jobber
Shank Shape
Straight

Description

HSS Steam Oxide Jobber Drill,.85mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.