This item is Discontinued.

Dormer A100 HSS STM TEMPRD 118D JL Drill DIN 338 14.75 mm A10014.75

A100 HSS STM TEMPRD 118D JL Drill DIN 338 14.75 mm (Discontinued)

  • Mfr # A10014.75
  • Zoro # G8957159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10014.75
Zoro #
G8957159
UPC #
7320760001127
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
14.75mm
Overall Length
169

Details

Item
HSS Jobber Drill,118PT,14.75mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Steam Oxide
Material
High Speed Steel
Flute Type
DIN 338
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Point Type
Standard Spiral
Shank Shape
Straight
Drill Style
Jobber

Description

HSS Jobber Drill,118PT,14.75mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.