Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1087/16
Zoro #
G9049988
UPC #
7320760008683
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
7/16"
Shank Dia.
7/16"
Overall Length
142
Details
Item
Jobber Drill,135 deg.,7/16"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Steam Oxide
Material
High Speed Steel
Flute Type
DIN 338
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
5
Coolant Through
No
Point Type
Split point
Drill Style
Jobber
Shank Shape
Straight
Description
Jobber Drill,135 deg.,7/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.