A130 HSS 118D Taper Shank JL Drill 1.5/32 inch (Discontinued)
- Mfr # A1301.5/32
- Zoro # G8958741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1301.5/32
Zoro #
G8958741
UPC #
7320760021910
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Inch
Drill Bit Size
1.5/32
Overall Length
296
Details
Item
Jobber Taper Shank Drill,118PT,1-5/32"
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Flute Type
DIN 345
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Point Type
Standard Spiral
Drill Style
Jobber
Shank Shape
Morse Taper Shank
Description
Jobber Taper Shank Drill,118PT,1-5/32 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.