Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A13015.75
Zoro #
G9734807
UPC #
7320760022795
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
15.75mm
Overall Length
218
Details
Drill Bit Grouping
Drill Bit
Item
Jobber Drill,HSS,Steam Oxide,15.75mm
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Steam Oxide
Material
High Speed Steel
Flute Type
DIN 345
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Point Type
Thinned Point
Shank Shape
Morse Taper Shank
Drill Style
Jobber
Description
Jobber Drill,HSS,Steam Oxide,15.75mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.