This item is Discontinued.

Dormer A210 HSS BRT 118D CNTR Drill 5.00 mm x 12.50 mm A2105.0X12.5

A210 HSS BRT 118D CNTR Drill 5.00 mm x 12.50 mm (Discontinued)

  • Mfr # A2105.0X12.5
  • Zoro # G8962427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2105.0X12.5
Zoro #
G8962427
UPC #
7320760031131
Country of Origin
Germany

Dimensions

Overall Length
63
Drill Bit Dimension Type
Metric
Drill Bit Size
5.00

Details

Item
HSS Bright Center Drill,118PT,5.0x12.5
Drill Bit Point Angle
118 Degrees
Number of Pieces
1
Drill Bit Material
HSS
Drill Bit Finish
Bright
Coolant Through
External Cooling Supply
Number of Flutes
2
Shank Shape
Straight
Flute Type
DIN 333R
Drill Style
Short

Description

HSS Bright Center Drill,118PT,5.0x12.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.