This item is Discontinued.

Dormer A520 HSS TiN ADX 130D Stub Drill Short 4.80 mm A5204.8

A520 HSS TiN ADX 130D Stub Drill Short 4.80 mm (Discontinued)

  • Mfr # A5204.8
  • Zoro # G9737905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5204.8
Zoro #
G9737905
UPC #
7320760039083
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.80mm
Shank Dia.
4.8mm
Overall Length
62

Details

Item
Jobber Drill,HSS,TiN,ADX,4.8mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Material
High Speed Steel
Flute Type
DIN 1897
Finish
Titanium Nitride
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Point Type
Notched Point
Shank Shape
Straight
Coolant Through
External Cooling Supply
Drill Style
Short

Description

Jobber Drill,HSS,TiN,ADX,4.8mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.